Motion
DJ15P2DM
Close Coupled Pump Motor - 15 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 254JM Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 1800 rpm Base, Horizontal / Foot Mount
Mi Item #07339298
MFR #DJ15P2DM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 15 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 254JM Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 1800 rpm Base, Horizontal / Foot Mount
Mi Item #07339298
MFR #DJ15P2DM

Mfr description
DJ15P2DM DE4,15 HP,4P,254JM 60 &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    254JM
  • Service Factor
    1.15
  • Torque
    44.3 ft-lbs
  • Weight
    160 lbs

Details

  • Base RPM
    1800 rpm
  • Description
    For the specific requirements of centrifugal pumps where the pump impeller is mounted directly on the motor shaft, U.S. Motors® close coupled pump motors are available with JM, JP, or Westcoast shaft extensions.
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    93.0 %
  • Insulation Class
    F
  • Manufacturer Upc Number
    786382118938
  • Max Allowable Current
    18.2 A, 36 to 40 A
  • Maximum Speed
    1800 rpm
  • Motor Horsepower
    15 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Motor Type
    Close Coupled Pump Motor
  • Mounting Type
    Horizontal / Foot
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382118938
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)