Motion
DJ20P1DM
Close Coupled Pump Motor - 20 hp, 3600 rpm, 3 ph, 190/380//208-230/460 V, 254JM Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 3600 rpm Base, Horizontal / Foot Mount
Mi Item #07339300
MFR #DJ20P1DM
Price$3,198.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 20 hp, 3600 rpm, 3 ph, 190/380//208-230/460 V, 254JM Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 3600 rpm Base, Horizontal / Foot Mount
Mi Item #07339300
MFR #DJ20P1DM

Mfr description
DJ20P1DM DE4,20 HP,2P,254JM 60 &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,198.72/each

Specifications

Dimensions

  • Frame Size
    254JM
  • Service Factor
    1.15
  • Torque
    29.7 ft-lbs
  • Weight
    170 lbs

Details

  • Base RPM
    3600 rpm
  • Description
    For the specific requirements of centrifugal pumps where the pump impeller is mounted directly on the motor shaft, U.S. Motors® close coupled pump motors are available with JM, JP, or Westcoast shaft extensions.
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    91.7 %
  • Insulation Class
    F
  • Manufacturer Upc Number
    786382118952
  • Max Allowable Current
    23.1 A, 46 to 52 A
  • Maximum Speed
    3600 rpm
  • Motor Horsepower
    20 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Motor Type
    Close Coupled Pump Motor
  • Mounting Type
    Horizontal / Foot
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382118952
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)