Motion
HVW40V2B6
Chiller/Cooling Tower Motor - 40 hp, 1800 rpm, 3 ph, 230/460 V, 324T Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 1780 rpm Base, Continuous Duty
MI ITEM #07339315
MFR #HVW40V2B6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chiller/Cooling Tower Motor - 40 hp, 1800 rpm, 3 ph, 230/460 V, 324T Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 1780 rpm Base, Continuous Duty
MI ITEM #07339315
MFR #HVW40V2B6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    324T
  • Overall Length C Dimension
    27.3 in
  • Service Factor
    1.15
  • Shaft Diameter
    2.1250 in
  • Torque
    118.1 ft-lbs
  • Weight
    600 lbs

Details

  • Base RPM
    1780 rpm
  • Country of Origin
    MEX
  • Description
    Many of Nidec Motor Corporation's Premium® Efficient Cooling Tower motors are stocked for you. Stocked motors have the following conversion options: Space Heaters, Thermistors, Shaft Grounding, and Assembly Positions. Stock motors can ship immediately! Conversion orders can ship within 3 days!
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    94.1 %
  • Harmonization Code
    8501.52.8000
  • Insulation Class
    F
  • Manufacturer Upc Number
    786382119010
  • Max Allowable Current
    46 A, 92 A
  • Maximum Speed
    1780 rpm
  • Model
    FH22
  • Motor Horsepower
    40 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Motor Type
    Chiller/Cooling Tower Motor
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6311-2RS-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6311-2RS-J/C3
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382119010

Overview

Mfr description
HVW40V2B6 CTNI,40 HP,4P,324T 60,230/460

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought