Specifications
Dimensions
- Weight7 lbs
Details
- Country of OriginUSA
- Drive Supply Voltage115/208/230 V ac
- Harmonization Code8537.10.9090
- Manufacturer Upc Number786382115234
- Product TypeAC Variable Frequency & Servo Drives
- Standards MetEE
- UPC_NO786382115234
Overview
Mfr description
USAC24D HYBRID DRIVE/NEMA 4X/IP65/1