Overview
Mfr description
USAC27DW WHITE/HYBRID DRIVE/NEMA
Specifications
- Country of OriginUSA
- Drive Supply Voltage115/208/230 V ac
- Product TypeAC Variable Frequency & Servo Drives
- Weight13 lbs
- Harmonization Code8537.10.9090
- Standards MetEE
- Manufacturer Upc Number786382115470
- UPC_NO786382115470
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data