Motion
USAC291P
200 V to 240 V, NEMA 4X, IP65 Enclosure
MI ITEM #07339326
MFR #USAC291P
List Price$1,344.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
200 V to 240 V, NEMA 4X, IP65 Enclosure
MI ITEM #07339326
MFR #USAC291P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,344.41/each for your price

Overview

Mfr description
USAC291P HYBRID DRIVE/NEMA 4X/IP65/3

Specifications

  • Country of Origin
    USA
  • Product Type
    AC Variable Frequency & Servo Drives
  • Weight
    5.6 lbs
  • Harmonization Code
    8537.10.9090
  • Standards Met
    EE
  • Manufacturer Upc Number
    786382115272
  • UPC_NO
    786382115272

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought