Motion
USAC45
3 ph, 380 V to 480 V, NEMA 4X, IP65 Enclosure
MI ITEM #07339331
MFR #USAC45
Price$1,296.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 ph, 380 V to 480 V, NEMA 4X, IP65 Enclosure
MI ITEM #07339331
MFR #USAC45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,296.96/each

Specifications

Dimensions

  • Weight
    13 lbs

Details

  • Country of Origin
    USA
  • Harmonization Code
    8537.10.9090
  • Manufacturer Upc Number
    786382115524
  • Motor Phase
    3 ph
  • Number Of Input Phases
    3 ph
  • Product Type
    AC Variable Frequency & Servo Drives
  • Standards Met
    EE
  • UPC_NO
    786382115524

Overview

Mfr description
USAC45 HYBRID DRIVE/NEMA 4X/IP65/3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought