Specifications
Dimensions
- Weight13 lbs
Details
- Country of OriginUSA
- Harmonization Code8537.10.9090
- Manufacturer Upc Number786382115623
- Product TypeAC Variable Frequency & Servo Drives
- Standards MetEE
- UPC_NO786382115623
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)