Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NEMA 4X, IP65 Enclosure
MI ITEM #07339342
MFR #USAD291PW

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
USAD291PW WHITE/DIGITAL DRIVE/NEMA

Specifications

  • Country of Origin
    USA
  • Product Type
    AC Variable Frequency & Servo Drives
  • Weight
    12.1 lbs
  • Harmonization Code
    8537.10.9090
  • Standards Met
    EE
  • Manufacturer Upc Number
    786382115302
  • UPC_NO
    786382115302

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text