Specifications
Dimensions
- Weight2 lbs
Details
- Country of OriginUSA
- Drive Supply Voltage115/208/230 V ac
- Harmonization Code8537.10.9090
- Manufacturer Upc Number786382115210
- Product TypeAC Variable Frequency & Servo Drives
- Standards MetEE
- UPC_NO786382115210
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)