Motion
USVF23P
3 ph, 200 V to 240 V, IP20 Enclosure
Mi Item #07339354
MFR #USVF23P
Price$442.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 ph, 200 V to 240 V, IP20 Enclosure
Mi Item #07339354
MFR #USVF23P

Mfr description
USVF23P HYBRID DRIVE/CHASSIS/IP20/.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$442.87/each

Specifications

Dimensions

  • Weight
    1.70 lbs

Details

  • Country of Origin
    USA
  • Harmonization Code
    8537.10.9090
  • Manufacturer Upc Number
    786382115821
  • Motor Phase
    3 ph
  • Number Of Input Phases
    3 ph
  • Product Type
    AC Variable Frequency & Servo Drives
  • Standards Met
    EE
  • UPC_NO
    786382115821
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)