Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 ph, 110 V to 120 V, 200 V to 240 V, NEMA 1 Enclosure
MI ITEM #07339363
MFR #USWA22D

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
USWA22D HYBRID DRIVE/NEMA 1/.25

Specifications

  • Country of Origin
    USA
  • Number Of Input Phases
    1 ph
  • Drive Supply Voltage
    115/208/230 V ac
  • Product Type
    AC Variable Frequency & Servo Drives
  • Motor Phase
    1 ph
  • Weight
    2 lbs
  • Harmonization Code
    8537.10.9090
  • Standards Met
    EE
  • Manufacturer Upc Number
    786382115197
  • UPC_NO
    786382115197

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought