Motion
USWA23D
1 ph, 110 V to 120 V, 200 V to 240 V, NEMA 1 Enclosure
MI ITEM #07339364
MFR #USWA23D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 ph, 110 V to 120 V, 200 V to 240 V, NEMA 1 Enclosure
MI ITEM #07339364
MFR #USWA23D

Mfr description
USWA23D HYBRID DRIVE/NEMA 1/.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    2 lbs

Details

  • Country of Origin
    USA
  • Drive Supply Voltage
    115/208/230 V ac
  • Harmonization Code
    8537.10.9090
  • Manufacturer Upc Number
    786382115203
  • Motor Phase
    1 ph
  • Number Of Input Phases
    1 ph
  • Product Type
    AC Variable Frequency & Servo Drives
  • Standards Met
    EE
  • UPC_NO
    786382115203

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)