Motion
CDS29N
Non-Impact Socket - 3/8 in Drive Size, 5/8 in Socket Size, 12 PT, Standard Type, Full Polish Finish
MI ITEM #07339442
MFR #CDS29N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/8 in Drive Size, 5/8 in Socket Size, 12 PT, Standard Type, Full Polish Finish
MI ITEM #07339442
MFR #CDS29N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CDS29N 3/8" DRIVE,5/8" SOCKET,12PT

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    5/8 in
  • Socket Points
    12 PT
  • Finish Coating
    Full Polish
  • Material
    50BV30 Chrome Vanadium Steel (CR-V)
  • Overall Length
    0.9800 in
  • UPC_NO
    037103317261
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought