Overview
Mfr description
66261149562 SHEET ROLL 2-3/4X45YD P180
- P-graded, 100% ratio SG ceramic alumina abrasive for fastest cut rate and longest life of any paper disc
- Unique fiber-reinforced, flexible latex-saturated backing for 50-60% improvement in tear strength and longer life in all applications
- Water based non-pigmented stearate provides maximum load resistance and extended life with no color transfer to work
- Exceptional dry grinding performance
- 100-220 grit for intermediate to finish sanding
- PSA (Pressure Sensitive Adhesive) backing eliminates manual clamping into sheet sanders, file boards or hand pads
Specifications
- Grit NumberP180
- GradeFine Grit
- UPC_NO66261149562
- Package Quantity1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data