Motion
SFE7J
CLEAN EXHAUST FILTER 10MM
Mi Item #07340379
MFR #SFE7J
Price$114.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CLEAN EXHAUST FILTER 10MM
Mi Item #07340379
MFR #SFE7J

Mfr description
SFE7J CLEAN EXHAUST FILTER 10MM
  • Max. Flow Capacity: 200l/min (ANR)
  • Noise reduction: 30 dB (A)
  • Class 4, ISO14644-1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.17/each

Specifications

Dimensions

  • Body Size
    7J
  • Weight
    24 g

Details

  • Country of Origin
    JP
  • Drain Method
    Manual
  • Drain Type
    Manual
  • Filter Type
    Modular Style Filter
  • Port Gender
    Female
  • Series
    SF
  • Thread Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)