Motion
211  20/1 C WR

HUB CITY INC
211 20/1 C WR

211 20/1 C WR Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 2.06 in Center Distance, Solid Shaft, 0.6250 in Input Size
Mi Item #07340497
MFR #211 20/1 C WR
Price$1,579.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
211 20/1 C WR

211 20/1 C WR Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 2.06 in Center Distance, Solid Shaft, 0.6250 in Input Size
Mi Item #07340497
MFR #211 20/1 C WR

Mfr description
HUB0230-02329 GEAR REDUCER
  • Modular Design
  • Universal Mounting Dimensions
  • Increased thermal capacity and Increased efficiency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,579.99/each

Specifications

Dimensions

  • Center Distance
    2.0600 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    211
  • Maximum Output RPM
    87.5 rpm
  • Maximum Output Torque
    839 in-lbs
  • Output Size
    0.8750 in
  • Ratio
    20:1
  • Service Factor
    1.0
  • Shipping Dimensions Height
    9 in
  • Shipping Dimensions Length
    10-1/2 in
  • Shipping Dimensions Width
    9-1/2 in
  • Weight
    23.00 lbs

Details

  • CAD Drawing
    RATIO=20/1|STYLE=C
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    0230-02329
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798926438
  • Max Input Horsepower
    1.500 hp @ 1750 rpm
  • Output Type
    Solid
  • Reduction
    Single
  • Series
    210PCX
  • Style
    C
  • UPC_NO
    662798926438
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)