Overview
Mfr description
26004-RAF PUMP
Specifications
- Series26
- Displacement10.8 cm³/r
- Input Shaft Type.750 in Dia Straight Key
- Inlet Port Size1.3125-12 UN-2B SAE O-Ring
- Outlet Port Size.875-14 UNF-2B SAE O-Ring
- Input RotationRight Hand Rotation
- Port TypePlain
- Port LocationSide Ports
- Mounting Type2-Bolt SAE A Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data