Motion
M1B28
M1B28 SPUR GEAR
MI ITEM #07340663
MFR #M1B28
Your Price$19.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M1B28 SPUR GEAR
MI ITEM #07340663
MFR #M1B28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.72/each(List $24.65)

Overview

Mfr description
M1B28 SPUR GEAR
  • 20° pressure angle metric spur gears modules 1-8
  • Bored to size, for weld on hubs or keyless bushing

Specifications

  • Diametral Pitch
    28
  • Pressure Angle
    20 °
  • Face Width
    15 mm
  • Number Of Teeth
    28
  • Bore Diameter
    0.3000 in
  • Material
    C45 E Steel
  • Pitch Diameter
    1.1000 in
  • UPC_NO
    80067522523
  • Tooth Type
    Straight
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text