Motion
1L008MXR
1/2" Steel Flanged Shaft Mounts
Mi Item #07340705
MFR #1L008MXR
Price$87.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Steel Flanged Shaft Mounts
Mi Item #07340705
MFR #1L008MXR

Mfr description
1L008MXR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.18/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Outside Diameter
    2.2500 in
  • Screw Thread Size
    8-32 x 1/2
  • Weight
    0.68 lb

Details

  • Country of Origin
    USA
  • Material
    Steel
  • Product Type
    Disc Coupling Parts & Kits
  • Screw Material
    Alloy Steel
  • Series
    Solution
  • UPC_NO
    662786032349
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)