Overview
Mfr description
19835 209623 ACE SPLINT WRIST BRACE
- For industrial/occupational use only. Not for consumer sale or use.
- Provides moderate-stabilizing support to sore, weak and injured wrists
- Breathable, lightweight materials for comfortable all-day support
- Ergonomic design lets your fingers move naturally
- Three-strap, hook-and-loop design for adjustable fit and custom comfort
- Palmar splint adjusts for customizable support
- One size fits most
- Fits right or left wrist
- ACE™ is America's most trusted brand of braces, supports and elastic bandages* (*Based on 2015 TNS Brand Health tracking of braces, supports and elastic bandages.)
- Supported by our expert panel of engineers and medical professionals.
Specifications
- ColorGray
- Manufacturer Upc Number00051131198357
- UPC_NO00051131198357
- Manufacturer Stock Number00051131198357
- Minimum Order Quantity12
- Product TypesBrace
- Weight0.328 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data