Motion
ER102BOFLKPKG

REXNORD INC
ER102BOFLKPKG

Link-Belt® Offset Link - 102 / 4.000 in Size & Pitch, Cottered, Stainless Steel Material
Mi Item #07340796
MFR #ER102BOFLKPKG
Price$289.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ER102BOFLKPKG

Link-Belt® Offset Link - 102 / 4.000 in Size & Pitch, Cottered, Stainless Steel Material
Mi Item #07340796
MFR #ER102BOFLKPKG

Mfr description
ER102BOFLKPKG #40517174
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$289.94/each

Specifications

Dimensions

  • Chain Overall Width
    4.37 in
  • Engineering Chain Size & Pitch
    102 / 4.000 in
  • Inside Width
    2.130 in
  • Link Plate Height
    1-1/2 in
  • Link Plate Thickness
    0.38 in
  • Pin Diameter
    0.63 in
  • Roller Diameter
    1.000 in
  • Weight
    2.25 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    102 / 4.000 in
  • Link Type
    Offset Link
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain Links
  • Standards Met
    ANSI B29.10, ANSI B29.12, ANSI B29.15
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)