Motion
445C X 37P A-1 EL RH

PEER CHAIN
445C X 37P A-1 EL RH

Engineering Chain- Attachment - Cast Pintle Series, 445 / 1.630 in Pitch, Cottered, Carbon Steel Material
MI ITEM #07340799
MFR #445C X 37P A-1 EL RH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
445C X 37P A-1 EL RH

Engineering Chain- Attachment - Cast Pintle Series, 445 / 1.630 in Pitch, Cottered, Carbon Steel Material
MI ITEM #07340799
MFR #445C X 37P A-1 EL RH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
445C X 37P A-1 EL RH
  • Available with Riveted or Cottered construction.
  • High strength with minimal weight.
  • Closed bearing construction.

Specifications

  • Engineering Chain Size & Pitch
    445 / 1.630 in
  • Chain Construction
    Cottered
  • Material
    Carbon Steel
  • Series
    Cast Pintle
  • Link Plate Height
    0.750 in
  • Pin Diameter
    0.310 in
  • Roller Diameter
    0.560 in
  • Standards Met
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Manufacturer Stock Number
    35896
  • Weight
    9.049 lbs
  • Chain Number & Pitch
    445 / 1.630 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text