Motion
FY 60 TF/VA201

SKF
FY 60 TF/VA201

Four-Bolt Flange Ball Bearing Unit - 60 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #07340975
MFR #FY 60 TF/VA201
Price$895.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FY 60 TF/VA201

Four-Bolt Flange Ball Bearing Unit - 60 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #07340975
MFR #FY 60 TF/VA201

Mfr description
FY 60 TF/VA201 FLANGE MOUNT BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$895.21/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    FY
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)