Motion
58EEX10

LIFT-ALL
58EEX10

5/8" X 10 FT E/E 6X19 IWRC PERMALOC DOMESTIC WIRE ROPE SLING
Mi Item #07340986
MFR #58EEX10
Price$100.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
58EEX10

5/8" X 10 FT E/E 6X19 IWRC PERMALOC DOMESTIC WIRE ROPE SLING
Mi Item #07340986
MFR #58EEX10

Mfr description
58EEX10 5/8 X 10 DOMESTIC E/E SLING
  • 6X19 IWRC for good abrasion resistance
  • Mechanically swaged flemish eyes
  • TUFF-TAG™ for permanent identification as required by OSHA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$100.80/each

Specifications

Dimensions

  • Diameter
    5/8 in
  • Sling Length
    10 ft
  • Weight
    9.324 lb
  • Working Load Limit
    7800 lb

Details

  • Basket Capacity
    15800 lb
  • Choker Capacity
    5600 lb
  • Color
    SELF
  • Country of Origin
    US
  • Material
    STEEL
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Type
    WIRE ROPE SLING - DOMESTIC ROPE
  • UPC_NO
    697886100995
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)