Motion
PA5113-N04
PROCESS PUMP, AIR OPER, ALUM
MI ITEM #07341066
MFR #PA5113-N04
List Price$649.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PROCESS PUMP, AIR OPER, ALUM
MI ITEM #07341066
MFR #PA5113-N04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$649.51/each for your price

Overview

Mfr description
PA5113-N04 SMC
  • Air operated type process pump with external switching valve
  • Easily controlled discharge rate
  • Stable operation possible even with a minimal flow rate, lowpressure operation or the entrainment of gases
  • Can be used when there is repeated stopping of operation
  • Longer life than automatically operated type since switchingvalve is not contained inside the body

Specifications

  • Inlet Outlet Port Type
    1/2 NPT
  • Weight
    3.5 kg
  • Country of Origin
    JP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought