Motion
CDLQB50-50D-F

SMC CORP OF AMERICA
CDLQB50-50D-F

Compact Cylinder - With Lock - Locking Type, 50 mm Bore, 50 mm Stroke, Through Holes Mounting Type
Mi Item #07341182
MFR #CDLQB50-50D-F
Price$311.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLQB50-50D-F

Compact Cylinder - With Lock - Locking Type, 50 mm Bore, 50 mm Stroke, Through Holes Mounting Type
Mi Item #07341182
MFR #CDLQB50-50D-F

Mfr description
CDLQB50-50D-F
  • Low profile with compact lock unit
  • Two types of mounting
  • Locking is possible at any position within the entire stroke
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$311.61/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Port Size
    1/4 BSPT
  • Stroke  
    50 mm

Details

  • Actuation
    Double Acting
  • Additional Details
    Compact cylinder series C(D)LQ offers drop prevention when the pressure of air source is decreased or the residual pressure is released. The CLQ has a low profile design, with a compact lock unit. Available in 8 bore sizes ranging from 20 to 100mm, and is auto switch capable.
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Locking
  • Country of Origin
    JP
  • Cylinder Series
    CLQ
  • Cylinder Style
    Compact
  • Cylinder Suffix
    F
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Mounting Type
    Through Holes
  • Operating Pressure Range
    1 to 0.2 MPa
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Locking Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Safety Options
    Rod Lock
  • Series
    CLQ
  • Special Applications
    Position Holding
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)