Motion
PL020X047FL

TSUBAKI (UST)
PL020X047FL

Keyless Bushing - FL Series, 20 mm ID, 47 mm OD
Mi Item #07341216
MFR #PL020X047FL
Price$121.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL020X047FL

Keyless Bushing - FL Series, 20 mm ID, 47 mm OD
Mi Item #07341216
MFR #PL020X047FL

Mfr description
PL020X047FL POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.22/each

Specifications

Dimensions

  • Bolt Size
    M6x18
  • Bore Diameter
    20 mm
  • Hub Contact Pressure
    13779 psi
  • Outside Diameter  
    47 mm
  • Overall Length
    1.3110 in
  • Screw Size
    M6x18
  • Shaft Contact Pressure
    278 N/mm^2
  • Weight
    0.600 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    4
  • Series
    FL
  • Transmissible Axial Force
    6452 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)