Overview
Mfr description
CDQMB20NN-10-M9PVSAPC
Specifications
- Compact Cylinder TypeGuide Rod
- Bore Diameter
- Country of OriginUS
- Stroke10 mm
- Auto-SwitchM9PV - Solid State, General Purpose, 3 wire PNP, Vertical
- Cylinder SeriesCQM
- Manufacturer Catalog
- Port Thread StandardM Thread
- MagnetBuilt-in
- Mounting TypeThrough Holes
- Spec Sheet
- Installation Instructions
- SeriesCQM
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data