Motion
120C14
Stock Bore Sprocket - 120 / 1-1/2 in, C Hub, 14 Teeth, Steel Material
MI ITEM #07341738
MFR #120C14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 120 / 1-1/2 in, C Hub, 14 Teeth, Steel Material
MI ITEM #07341738
MFR #120C14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
120C14 ALT SPKT ROLLER C HARDEN TEETH
  • B Style sprockets are flat sprockets with a hub extension welded on one side.
  • These plain bore sprockets can easily be bored to a metric or standard size to fit your application.
  • Keyways, set screws and hardened teeth are quick alterations that can be made.
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out

Specifications

  • Chain Number & Pitch
    120 / 1-1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    C
  • Number Of Teeth
    14
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Length Through Bore
    3.3750 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    C
  • Outside Diameter
    7.4720 in
  • Caliper Diameter
    5.866 in
  • Pitch Diameter
    6.741 in
  • Maximum Bore Diameter
    3.2500 in
  • Storage Dimension Height
    3.375 in
  • Storage Dimension Length
    7.472 in
  • Storage Dimension Width
    7.472 in
  • Standards Met
    ANSI
  • Surface Treatment
    Protective Coating
  • Manufacturer Upc Number
    697950179421
  • UPC_NO
    697950179421
  • Manufacturer Catalog
  • Weight
    19.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text