Motion
C5-R-54-09
Return Replacement Idler Roller - C, 5 in Roller Diameter, 54 in Belt Width, Steel Material
Mi Item #07341828
MFR #C5-R-54-09
Price$238.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Return Replacement Idler Roller - C, 5 in Roller Diameter, 54 in Belt Width, Steel Material
Mi Item #07341828
MFR #C5-R-54-09

Mfr description
C5-R-54-09 CEMA C 5" DIA STEEL RETURN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$238.02/each

Specifications

Dimensions

  • Belt Width
    54 in
  • Roller Diameter
    5 in
  • Roller Length
    57.38 in
  • Storage Dimension Height
    5 in
  • Storage Dimension Length
    58.625 in
  • Storage Dimension Width
    5 in
  • Wall Thickness
    09
  • Weight
    48.15 lbs

Details

  • CEMA Rating
    C
  • Lubrication
    Sealed for Life
  • Manufacturer Upc Number
    697950844947
  • Material
    Steel
  • Replacement Roller Type
    Return
  • UPC_NO
    697950844947
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)