Motion
SY5A30-5U1-01T

SMC CORP OF AMERICA
SY5A30-5U1-01T

SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
MI ITEM #07341852
MFR #SY5A30-5U1-01T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY5A30-5U1-01T

SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
MI ITEM #07341852
MFR #SY5A30-5U1-01T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    1/8

Details

  • Bracket Type
    w/o Bracket
  • Coil Specifications
    Standard
  • Country of Origin
    JP
  • Manual Operation Type
    Non-Locking Push
  • Series
    SY
  • Thread Standard
    NPTF
  • Valve Series
    SY5000
  • Voltage
    24 V dc
  • Voltage Suppressor
    With Light/Surge Voltage Suppressor, Non-polar type

Overview

Mfr description
SY5A30-5U1-01T - SY5000, 5 PORT
  • Flow rate up to 1.0 Cv
  • Possible to drive cylinders up to ø63 at 300 mm/s
  • Low power consumption (0.35 w standard)
  • Improved safety with slide locking manual override
  • Quick response time - 10 ms

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought