Motion
65BNR19HTXV1VDU-02

NSK CORP, BEARING DIV
65BNR19HTXV1VDU-02

Spindle & Precision Machine Tool Angular Contact Bearing - 65 mm Bore, 90 mm OD, 13 mm Width, Single Sealed
Mi Item #07341965
MFR #65BNR19HTXV1VDU-02
Price$6,901.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
65BNR19HTXV1VDU-02

Spindle & Precision Machine Tool Angular Contact Bearing - 65 mm Bore, 90 mm OD, 13 mm Width, Single Sealed
Mi Item #07341965
MFR #65BNR19HTXV1VDU-02

Mfr description
65BNR19HTXV1VDU-02 R MTSX5 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,901.22/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    90 mm
  • Overall Height
    26 mm
  • Overall Length
    90 mm
  • Overall Width  
    13 mm
  • Weight
    0.803 lbs, 0.3644 kg

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Country of Origin
    JP
  • Harmonization Code
    6909195010
  • Manufacturer Upc Number
    029176785559
  • Measurement Standard
    Metric
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176785559
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)