Overview
Mfr description
AFM30-02D-8-XG MIST SEPARATOR, MODULAR
Specifications
- Filter TypeMist Separator
- Port Size1/4 BSPT
- Drain TypeAutomatic (Normally Open)
- Bowl OptionsMetal Bowl With Sight Glass
- SeriesAFM
- Body Size30
- Thread StandardRc
- Weight350 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data