1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
CXSJL10P-40-A93L
Guided Air Cylinder - 10 mm Bore, 40 mm Stroke Length
MI ITEM #
07342064
MFR #
CXSJL10P-40-A93L
Price
$269.61
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
SMC CORP OF AMERICA CXSJL10P-40-A93L
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
CXSJL10P-40-A93L
Guided Air Cylinder - 10 mm Bore, 40 mm Stroke Length
MI ITEM #
07342064
MFR #
CXSJL10P-40-A93L
Mfr description
CXSJL10P-40-A93L
Bore sizes: 6, 10, 15, 20, 25, 32mm
Non-rotating accuracy: ± 0.1°
Stroke lengths up to 100mm
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$269
.61
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
10 mm
Stroke
40 mm
Details
Country of Origin
US
Manufacturer Catalog
Click here
Manufacturer Product Page
Click here
Product Type
Guided Air Cylinders
Series
CXSJ
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items