Motion
JHW1210NRC

WILLIAMS TOOLS
JHW1210NRC

Combination Wrenche - High Polished Chrome, 5/16 in Box End Wrench Size, 5/16 in Open End Wrench Size, 5-21/64 in OAL
Mi Item #07342066
MFR #JHW1210NRC
Price$16.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHW1210NRC

Combination Wrenche - High Polished Chrome, 5/16 in Box End Wrench Size, 5/16 in Open End Wrench Size, 5-21/64 in OAL
Mi Item #07342066
MFR #JHW1210NRC

Mfr description
1210NRC COMBINATION RATCHET WRENCH 5/16"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.54/each

Specifications

Dimensions

  • Box End Head Thickness
    1/4 in, 6.35 mm
  • Box End Head Width
    3/4 in, 19.05 mm
  • Box End Wrench Size  
    5/16 in
  • Handle Length
    5-21/64 in, 135.33 mm
  • Open End Head Thickness
    1/4 in, 6.35 mm
  • Open End Head Width
    3/4 in, 19.05 mm
  • Open End Wrench Size  
    5/16 in
  • Overall Length  
    5-21/64 in
  • Weight
    0.36 lbs, 0.16 kg

Details

  • Finish Coating
    High Polished Chrome
  • Non Sparking
    No
  • Number Of Points
    12
  • Ratcheting
    Yes
  • Set or Individual
    Individual
  • Type
    Ratcheting Combination Wrench
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)