Motion
GRL-WBMQ821-20-R-56

GROVE GEAR
GRL-WBMQ821-20-R-56

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.5000 in Input Size, Solid Output, 1.0000 in Output Size, Right Hand Output
MI ITEM #07342275
MFR #GRL-WBMQ821-20-R-56
Your Price$2,053.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRL-WBMQ821-20-R-56

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.5000 in Input Size, Solid Output, 1.0000 in Output Size, Right Hand Output
MI ITEM #07342275
MFR #GRL-WBMQ821-20-R-56

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,053.63/each(List $2,464.35)

Overview

Mfr description
GRL-WBMQ821-20-R-56

Specifications

  • Center Distance
    2.0600 in
  • Ratio
    20:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.584 hp
  • Horsepower Rating Normal Duty
    1.584 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Solid Shaft
  • Input Size
    0.5000 in
  • Output Type
    Solid
  • Output Size
    1.0000 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Series
    GR
  • Manufacturer Reducer Size
    821
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    GRL-WBMQ821-20-R-56
  • Shipping Dimensions Height
    10.5000 in;266.70 mm
  • Shipping Dimensions Length
    10.6900 in;271.53 mm
  • Shipping Dimensions Width
    9.0600 in;230.12 mm
  • Weight
    25 lbs, 11.34 kg
  • Input Style
    C-Face Quill
  • Output
    1.338 hp;0.998 kw
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Torque Rating (in-lb)
    964 in-lbs;108.917 Nm
  • Bore Diameter
    0.6250 in, 15.88 mm
  • Output Shaft
    Solid Shaft
  • Overhung Load
    1175 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text