Motion
16829
6821 Lime Fleece Balaclava Face Mask
Mi Item #07342292
MFR #16829
Price$9.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6821 Lime Fleece Balaclava Face Mask
Mi Item #07342292
MFR #16829

Mfr description
6821HV FLEECE BALACLAVA, LIME,
  • The N-Ferno® 6821 Fleece Balaclava Face Mask is designed with high quality, soft, stretchable fleece for warmth when working in the cold. The heat-trapping fleece is warm without being bulky and will fit comfortably under a hard hat or helmet. The longer length offers extra coverage for your head and neck and can be tucked into your jacket to seal out the cold. Reflective accents add visibility at night or in low light, or get this winter face mask in the high-vis lime color to really stand out. One size fits most and can be worn alone or under hard hats, ski helmets or other head protection. This is the perfect warm face mask for those who work in construction, freight/baggage, drilling/mining, oil/gas refining, iron/steel, delivery/service, landscaping/grounds, warehousing, and working in refrigerated areas. Can also be worn as a ski face mask or worn hunting, climbing, running, cycling, boating, skating or other outdoor sports.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.70/each

Specifications

Dimensions

  • Length
    10.25 in
  • Weight
    0.17 lb
  • Width
    0.5 in

Details

  • Color
    Lime
  • Country of Origin
    IDN
  • Description
    6821 Lime Fleece Balaclava Face Mask
  • Group & Class
    Warming
  • Includes
    1 Balaclava
  • Product Line
    N-Ferno
  • Series
    Thermal Balaclavas
  • UPC_NO
    720476168294
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)