Motion
84910N
Socket Set - 3/8 in Drive Size
Mi Item #07342461
MFR #84910N
Price$68.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 3/8 in Drive Size
Mi Item #07342461
MFR #84910N

Mfr description
84910N SOCKET SET 3/8 SHALLOW SAE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.15/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Max Size
    3/4 in
  • Min Size
    5/16 in
  • Size Range
    3/4 in, 5/16 in

Details

  • ASME Spec
    B107.2
  • Case Type
    Rail
  • Container Type
    Rail
  • Finish Coating
    Black Oxide
  • Material
    Chrome Molybdenum, Chrome Molybdenum Alloy (Cr-Mo)
  • Measurement Type
    Inch
  • Number Of Pieces
    8
  • Number Of Points
    6
  • Tool Type
    Semi-Deep; Impact; Insulated; Nonsparking; Standard; Universal
  • UPC_NO
    099575049101
  • Warranty
    Mfr's Limited Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)