Motion
84911N
Socket Set - 3/8 in Drive Size
Mi Item #07342463
MFR #84911N
Price$85.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 3/8 in Drive Size
Mi Item #07342463
MFR #84911N

Mfr description
84911N SOCKET SET 3/8 SHALLOW METRIC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.20/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Max Size
    19 mm
  • Min Size
    8 mm
  • Size Range
    19.0 mm, 8.0 mm

Details

  • ASME Spec
    B107.2
  • Case Type
    Rail
  • Container Type
    Rail
  • Finish Coating
    Black Oxide
  • Material
    Chrome Molybdenum, Chrome Molybdenum Alloy (Cr-Mo)
  • Measurement Type
    Metric
  • Number Of Pieces
    12
  • Number Of Points
    6
  • Tool Type
    Semi-Deep; Impact; Insulated; Nonsparking; Standard; Universal
  • UPC_NO
    099575049118
  • Warranty
    Mfr's Limited Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)