Motion
84915N
IMPACT SOCKET SET 8PC 3/8DR 6PT
Mi Item #07342464
MFR #84915N
Price$99.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IMPACT SOCKET SET 8PC 3/8DR 6PT
Mi Item #07342464
MFR #84915N

Mfr description
84915N SOCKET SET 3/8 DEEP SAE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$99.84/each

Specifications

Dimensions

  • Size Range
    3/4 in, 0.313 in
  • Socket Depth
    Deep

Details

  • Case Type
    Rail
  • Finish Coating
    Black Oxide
  • Material
    Chrome Molybdenum Alloy Steel, Chrome Molybdenum
  • Measurement Type
    Inch
  • Number Of Pieces
    8
  • Number Of Points
    6
  • Tool Type
    Deep; Impact
  • Warranty
    Mfr's Limited Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)