Motion
NCQ2A32-45DZ
Compact Cylinderinder, NCQ2-Z
MI ITEM #07342535
MFR #NCQ2A32-45DZ
Price$45.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinderinder, NCQ2-Z
MI ITEM #07342535
MFR #NCQ2A32-45DZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$45.60/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke
    45 mm

Details

  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    NCQ2
  • Manufacturer Catalog
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ2-Z

Overview

Mfr description
NCQ2A32-45DZ
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
  • Mountings include: Through hole (standard), threaded, clevis, foot, head flange and rod flange
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought