Motion
CDNSG160-150-D-Y7BAL

SMC CORP OF AMERICA
CDNSG160-150-D-Y7BAL

CDNSG160-150-D-Y7BAL
MI ITEM #07342752
MFR #CDNSG160-150-D-Y7BAL
Price$2,922.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDNSG160-150-D-Y7BAL

CDNSG160-150-D-Y7BAL
MI ITEM #07342752
MFR #CDNSG160-150-D-Y7BAL

Mfr description
CDNSG160-150-D-Y7BAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,922.37/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Cylinder Style
    Tie-Rod
  • Lock Type
    Rod Lock
  • Magnet
    With Magnet
  • Operating Pressure Range
    0.97 to 0.08 MPa
  • Piston Action
    Double-Acting
  • Product Type
    Locking Air Cylinders
  • Series
    CNS
  • Special Applications
    Emergency stops | Drop prevention
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)