Motion
0820058076

AVENTICS
0820058076

Solenoid Operated Air Control Valve - 4-Way, Piloted Solenoid, 24 V dc, Single Solenoid, Plug, Body Ported
MI ITEM #07342817
MFR #0820058076
Price$104.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0820058076

Solenoid Operated Air Control Valve - 4-Way, Piloted Solenoid, 24 V dc, Single Solenoid, Plug, Body Ported
MI ITEM #07342817
MFR #0820058076

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$104.95/each

Specifications

Dimensions

  • Port Sizes
    1/4 BSPP

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Fiberglass-reinforced Polyamide
  • Flow Direction
    4-Way
  • Flow Rate
    52.97 cfm
  • Manual Operation Type
    Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Compressed Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Seal Material
    Nitrile Rubber
  • Solenoid Electrical Entry
    Plug
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
0820058076 PNEUMATIC DIRECTIONAL VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought