Specifications
Dimensions
- Body Size20
- Port Size1/4 NPT
Details
- Bowl MaterialPolycarbonate Bowl
- Drain MethodAutomatic
- Drain TypeAutomatic (Normally Closed)
- Filter TypeModular Style Filter
- Port GenderFemale
- Thread StandardNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)