Motion
0250-60917

HUB CITY INC
0250-60917

HERA45EK 52.50 56C KLS Right Angle Helical Speed Reducer - Single Reduction, 52.5:1 Ratio, in, Motor Frame Input, 56C Frame
Mi Item #07343357
MFR #0250-60917
Price$3,319.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0250-60917

HERA45EK 52.50 56C KLS Right Angle Helical Speed Reducer - Single Reduction, 52.5:1 Ratio, in, Motor Frame Input, 56C Frame
Mi Item #07343357
MFR #0250-60917

Mfr description
HERA45 EK 52.50 56C KLS HERA GEARBOX
  • Power ratings to 8.5 HP
  • Available in C-face quill or coupled styles Shaft input
  • Sized to replace 2.38" to 3.25" center distance worm speed reducers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,319.28/each

Specifications

Dimensions

  • Center Distance  
    3.263 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    HERA45
  • NEMA / IEC Frame Size
    56C
  • Ratio
    52.5:1
  • Service Factor
    1.0
  • Weight
    42 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    Motor Frame
  • Manufacturer Catalog Number
    0250-60917
  • Manufacturer Upc Number
    662961037640
  • Output Type
    Solid Shaft
  • Reduction
    Single
  • Style
    EK
  • UPC_NO
    662961037640
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)