Motion
PD05A-AAS-FAA-B

ARO CORP
PD05A-AAS-FAA-B

Air Operated Diaphragm Pump - 12 gpm Max, 100 psi Max, 1/2 - 14 NPTF-1 Inlet / Outlet, 1/8 in Max Solids, Viton Ball, Aluminum Center Section, Aluminum Check Seat, Santoprene Diaphragm
Mi Item #07343648
MFR #PD05A-AAS-FAA-B
Price$1,644.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
PD05A-AAS-FAA-B

Air Operated Diaphragm Pump - 12 gpm Max, 100 psi Max, 1/2 - 14 NPTF-1 Inlet / Outlet, 1/8 in Max Solids, Viton Ball, Aluminum Center Section, Aluminum Check Seat, Santoprene Diaphragm
Mi Item #07343648
MFR #PD05A-AAS-FAA-B

Mfr description
PD05A-AAS-FAA-B PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,644.51/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/2 - 14 NPTF-1

Details

  • Air Inlet
    1/2 - 14 NPTF-1
  • Ball Material
    Viton
  • Center Section Material
    Aluminum
  • Check Seat Material
    Aluminum
  • Diaphragm Material
    Santoprene
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    NPTF
  • Max Pressure
    100 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    12 gpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)