Motion
227-1058-002
Torque Generator - 227, 9.6 in³/r, .5625-18 UNF-2B
Mi Item #07344030
MFR #227-1058-002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Generator - 227, 9.6 in³/r, .5625-18 UNF-2B
Mi Item #07344030
MFR #227-1058-002

Mfr description
227-1058-002 TORQUE GENERATOR
  • Maximum pressure 172 bar (2,500 psi)|Small turf care, utility and on-highway vehicle applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    3.63 in
  • Overall Length
    9.74 in
  • Overall Width
    3.39 in
  • Port Size
    SAE 6 (9/16–18 UNF)
  • Weight
    15.00 lbs

Details

  • Continuous Flow Rate
    11.4 L/min
  • Displacement
    9.6 in³/r
  • Manufacturer Catalog
  • Maximum Flow Rate
    4 gpm
  • Maximum System Pressure
    Inlet: 2500 psi. Outlet: 1500 psi
  • Neutral Circuit Type
    Open Center
  • Operating Pressure Range
    69 bar
  • Port Configuration
    SAE 6 (9/16–18 UNF)
  • Reaction Type
    None
  • Recommended Filtration
    ISO 18/13 Cleanliness
  • Recommended Fluids
    See Eaton Technical Bulletin 3-401
  • Series
    227
  • Working Pressure
    69 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)