Motion
W0306B41-24

DUFF-NORTON
W0306B41-24

Linear Actuator - SCW03 Series, Double Clevis Mount, 230 V|460 V Input Voltage, 24.00 in Stroke Length, 4300 lb Load Capacity
Mi Item #07344198
MFR #W0306B41-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
W0306B41-24

Linear Actuator - SCW03 Series, Double Clevis Mount, 230 V|460 V Input Voltage, 24.00 in Stroke Length, 4300 lb Load Capacity
Mi Item #07344198
MFR #W0306B41-24

Mfr description
W0306B41-24" ACTUATOR W/ 2HP BRAKEMOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    46.79 in
  • Length
    27.6 in
  • Retracted Length
    45.25 in
  • Stroke
    24.00 in
  • Width
    7.66 in

Details

  • Body Material
    Ductile Iron
  • Dynamic Load Capacity
    4300 lbf
  • Environment Ip Rating
    Ingress Protection (IP52)
  • Input Voltage
    460 V
  • Limit Switches
    Adjustable Limit Switch
  • Load Capacity
    4300 lb
  • Max Operating Temperature
    120 °F, 50 °C
  • Min Operating Temperature
    0 °F, -18 °C
  • Mounting
    Double Clevis
  • Screw Drive Type
    Ball or Acme
  • Series
    SCW03
  • Speed At Full Load
    50 mm/s
  • Static Load Capacity
    6000 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)