Motion
RSBW90
RSBW Clutch, Special Purpose Designs, 3,598 lb-ft Torque Capacity
MI ITEM #07344390
MFR #RSBW90
List Price$6,777.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RSBW Clutch, Special Purpose Designs, 3,598 lb-ft Torque Capacity
MI ITEM #07344390
MFR #RSBW90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,777.63/each for your price

Overview

Mfr description
RSBW90 BACKSTOP

Specifications

  • Clutch Type
    Sprag Clutch
  • Clutch Application
    Backstopping
  • Torque Capacity
    3598 ft-lbs
  • Max Rpm
    200 rpm
  • Bore Diameter
  • Bearing Support
    Sleeve
  • Series
    RSBW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786582791405
  • UPC_NO
    786582791405

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought